Sheave, Wire Rope, 300 lb Load Cap.

VALUE BRAND| Zoro #: G1256403| Mfr #: 5RTD5

$7.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1256403 Mfr #: 5RTD5
Item: SheaveSheave Material: Steel
Sheave Inside Dia.: 3/8"Max. Cable Size: 11/32"
Sheave Outside Dia.: 3"Mounting Hole Dia.: 3/8"
Attachment Type: Ball BearingWorking Load Limit: 300 lb.
Designed For: Wire RopeFinish: Galvanized
Bearing Type: BallCountry of Origin (subject to change): China

Product Description

Sheave, Designed For Wire Rope, Attachment Type Ball Bearing, Max. Cable Size 11/32 In., Working Load Limit 300 lb., Sheave Outside Dia. 3 In., Sheave Inside Dia. 3/8 In., Bearing Type Ball, Mounting Hole Dia. 3/8 In., Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.