Sheave, Wire Rope, 525 lb.

VALUE BRAND| Zoro #: G2370216| Mfr #: 4JX59

$3.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370216 Mfr #: 4JX59
Finish: zinc platedDesigned For: Wire Rope
Sheave Material: SteelBearing Type: Plain
Item: SheaveSheave Inside Dia.: 1/2"
Max. Cable Size: 3/16"Sheave Outside Dia.: 1-1/2"
Working Load Limit: 525 lb.Width: 7/16"
Sheave Width: 11/32"Country of Origin (subject to change): China

Product Description

Sheave, Designed For Wire Rope, Max. Cable Size 3/16 In., Working Load Limit 525 lb., Sheave Outside Dia. 1-1/2 In., Sheave Inside Dia. 1/2 In., Sheave Width 11/32 In., Bearing Type Plain, Sheave Material Steel, Width 7/16 In., Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.