KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sheave, Wire Rope, 525 lb Load Cap.

VALUE BRAND| Zoro #: G0657605| Mfr #: 5RRX7

$1.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Material: Steel
Working Load Limit: 525 lb.
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657605 Mfr #: 5RRX7
Sheave Material: SteelWorking Load Limit: 525 lb.
Finish: zinc platedMounting Hole Dia.: 1/2"
Bearing Type: BronzeDesigned For: Wire Rope
Max. Cable Size: 3/16"Sheave Outside Dia.: 1-1/2"
Item: SheaveAttachment Type: Plain Bearing
Sheave Inside Dia.: 1/2"Country of Origin (subject to change): China

Description

Sheave, Designed For Wire Rope, Attachment Type Plain Bearing, Max. Cable Size 3/16 In., Working Load Limit 525 lb., Sheave Outside Dia. 1-1/2 In., Sheave Inside Dia. 1/2 In., Bearing Type Bronze, Mounting Hole Dia. 1/2 In., Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews