KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sheave, Wire Rope, 600 lb.

VALUE BRAND| Zoro #: G1191041| Mfr #: 4JX60

$4.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/16"
Sheave Material: Steel
Working Load Limit: 600 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191041 Mfr #: 4JX60
Width: 7/16"Sheave Material: Steel
Working Load Limit: 600 lb.Finish: zinc plated
Bearing Type: PlainDesigned For: Wire Rope
Max. Cable Size: 3/16"Sheave Outside Dia.: 2"
Item: SheaveSheave Width: 11/32"
Sheave Inside Dia.: 1/2"Country of Origin (subject to change): China

Description

Sheave, Designed For Wire Rope, Max. Cable Size 3/16 In., Working Load Limit 600 lb., Sheave Outside Dia. 2 In., Sheave Inside Dia. 1/2 In., Sheave Width 11/32 In., Bearing Type Plain, Sheave Material Steel, Width 7/16 In., Finish Zinc Plated

Reviews