Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheave, Wire Rope, 600 lb Load Cap.

VALUE BRAND| Zoro #: G1223801| Mfr #: 5RRX8

$2.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sheave
Sheave Inside Dia.: 1/2"
Sheave Outside Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223801 Mfr #: 5RRX8
Item: SheaveSheave Inside Dia.: 1/2"
Sheave Outside Dia.: 2"Mounting Hole Dia.: 1/2"
Max. Cable Size: 3/16"Designed For: Wire Rope
Attachment Type: Plain BearingSheave Material: Steel
Bearing Type: BronzeWorking Load Limit: 600 lb.
Finish: zinc platedCountry of Origin (subject to change): China

Description

Sheave, Designed For Wire Rope, Attachment Type Plain Bearing, Max. Cable Size 3/16 In., Working Load Limit 600 lb., Sheave Outside Dia. 2 In., Sheave Inside Dia. 1/2 In., Bearing Type Bronze, Mounting Hole Dia. 1/2 In., Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews