LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sheave, Wire Rope, 6000 lb Cap., 6 In. OD

VALUE BRAND| Zoro #: G0418345| Mfr #: 5RRT5

$20.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0418345 Mfr #: 5RRT5
Sheave Material: SteelItem: Sheave
Sheave Outside Dia.: 6"Mounting Hole Dia.: 1"
Attachment Type: Plain BearingWorking Load Limit: 6000 lb.
Designed For: Wire RopeFinish: zinc plated
Bearing Type: BronzeMax. Cable Size: 3/4"
Country of Origin (subject to change): China

Product Description

Sheave, Designed For Wire Rope, Attachment Type Plain Bearing, Max. Cable Size 3/4 In., Working Load Limit 6000 lb., Sheave Outside Dia. 6 In., Sheave Inside Dia. 1 In., Bearing Type Bronze, Mounting Hole Dia. 1 In., Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.