KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sheave, Wire Rope, 685 lb.

VALUE BRAND| Zoro #: G1846643| Mfr #: 4JX61

$7.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/16"
Sheave Material: Steel
Working Load Limit: 685 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846643 Mfr #: 4JX61
Width: 7/16"Sheave Material: Steel
Working Load Limit: 685 lb.Finish: zinc plated
Bearing Type: PlainDesigned For: Wire Rope
Max. Cable Size: 1/4"Sheave Outside Dia.: 2-1/2"
Item: SheaveSheave Width: 11/32"
Sheave Inside Dia.: 1/2"Country of Origin (subject to change): China

Description

Sheave, Designed For Wire Rope, Max. Cable Size 1/4 In., Working Load Limit 685 lb., Sheave Outside Dia. 2-1/2 In., Sheave Inside Dia. 1/2 In., Sheave Width 11/32 In., Bearing Type Plain, Sheave Material Steel, Width 7/16 In., Finish Zinc Plated

Reviews