Sheave, Wire Rope, 685 lb Load Cap.

VALUE BRAND| Zoro #: G0969647| Mfr #: 5RTE2

$4.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Galvanized
Designed For: Wire Rope
Attachment Type: Plain Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969647 Mfr #: 5RTE2
Finish: GalvanizedDesigned For: Wire Rope
Attachment Type: Plain BearingSheave Material: Steel
Bearing Type: BronzeWorking Load Limit: 685 lb.
Item: SheaveSheave Outside Dia.: 2-1/2"
Max. Cable Size: 1/8"Sheave Inside Dia.: 1/2"
Country of Origin (subject to change): China

Description

Sheave, Designed For Wire Rope, Attachment Type Plain Bearing, Max. Cable Size 1/8 In., Working Load Limit 685 lb., Sheave Outside Dia. 2-1/2 In., Sheave Inside Dia. 1/2 In., Bearing Type Bronze, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews