Sheave, Wire Rope, 685 lb Load Cap.

VALUE BRAND| Zoro #: G0492712| Mfr #: 5RTE5

$5.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0492712 Mfr #: 5RTE5
Item: SheaveSheave Material: Steel
Bearing Type: BronzeSheave Inside Dia.: 1/2"
Max. Cable Size: 1/4"Sheave Outside Dia.: 2-1/2"
Attachment Type: Plain BearingWorking Load Limit: 685 lb.
Designed For: Wire RopeFinish: Galvanized
Country of Origin (subject to change): China

Product Description

Sheave, Designed For Wire Rope, Attachment Type Plain Bearing, Max. Cable Size 1/4 In., Working Load Limit 685 lb., Sheave Outside Dia. 2-1/2 In., Sheave Inside Dia. 1/2 In., Bearing Type Bronze, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.