Sheave, Wire Rope, 800 lb.

VALUE BRAND| Zoro #: G0736827| Mfr #: 4JX62

$9.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0736827 Mfr #: 4JX62
Bearing Type: PlainFinish: zinc plated
Sheave Material: SteelDesigned For: Wire Rope
Item: SheaveWorking Load Limit: 800 lb.
Width: 7/16"Sheave Width: 11/32"
Sheave Inside Dia.: 1/2"Max. Cable Size: 1/4"
Sheave Outside Dia.: 3"Country of Origin (subject to change): China

Product Description

Sheave, Designed For Wire Rope, Max. Cable Size 1/4 In., Working Load Limit 800 lb., Sheave Outside Dia. 3 In., Sheave Inside Dia. 1/2 In., Sheave Width 11/32 In., Bearing Type Plain, Sheave Material Steel, Width 7/16 In., Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.