WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sheave, Wire Rope, 800 lb Load Cap.

VALUE BRAND| Zoro #: G1593051| Mfr #: 5RTE6

$5.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Sheave
Sheave Material: Steel
Attachment Type: Plain Bearing
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1593051 Mfr #: 5RTE6
Item: SheaveSheave Material: Steel
Attachment Type: Plain BearingBearing Type: Bronze
Working Load Limit: 800 lb.Sheave Inside Dia.: 1/2"
Sheave Outside Dia.: 3"Designed For: Wire Rope
Max. Cable Size: 1/4"Finish: Galvanized
Country of Origin (subject to change): China

Product Description

Sheave, Designed For Wire Rope, Attachment Type Plain Bearing, Max. Cable Size 1/4 In., Working Load Limit 800 lb., Sheave Outside Dia. 3 In., Sheave Inside Dia. 1/2 In., Bearing Type Bronze, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews