Sheave, Wire Rope, 88 lb Cap., 1-1/4 In. OD

VALUE BRAND| Zoro #: G0689473| Mfr #: 5RTD2

$2.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sheave
Sheave Inside Dia.: 5/32"
Sheave Outside Dia.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689473 Mfr #: 5RTD2
Item: SheaveSheave Inside Dia.: 5/32"
Sheave Outside Dia.: 1-1/4"Mounting Hole Dia.: 5/32"
Max. Cable Size: 3/16"Designed For: Wire Rope
Attachment Type: Ball BearingSheave Material: Steel
Bearing Type: BallWorking Load Limit: 88 lb.
Finish: GalvanizedCountry of Origin (subject to change): China

Description

Sheave, Designed For Wire Rope, Attachment Type Ball Bearing, Max. Cable Size 3/16 In., Working Load Limit 88 lb., Sheave Outside Dia. 1-1/4 In., Sheave Inside Dia. 5/32 In., Bearing Type Ball, Mounting Hole Dia. 5/32 In., Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews