Sheet Metal, 430 SS, 0.012 x 6 x 12 In

VALUE BRAND| Zoro #: G1583111| Mfr #: 7181

$5.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1583111 Mfr #: 7181
Standards: ASTM A240Temper: Annealed
Finish: 432BAThickness Tolerance: +/-0.002"
Length: 12"Material: stainless steel
Item: Sheet MetalLength Tolerance: +/-0.032"
Typical Yield Strength (PSI): 30, 000Type: General Purpose
Width Tolerance: +/-0.005"Alloy Type: 430
Width: 6"Thickness: 0.012"
Country of Origin (subject to change): United States

Product Description

Sheet Metal, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.012 In, Width 6 In, Length 12 In, 432BA Finish, Temper Annealed, Thickness Tolerance +/-0.002 In, Width Tolerance +/-0.005 In, Length Tolerance +/-0.032 In, Typical Yield Strength 30,000 PSI, ASTM A240 Standards

Product Reviews

Save 15%. Sign up for Z-mail.