LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sheet Metal Screw, #10, 5/8 in., PK100

VALUE BRAND| Zoro #: G1781263| Mfr #: U28100.019.0062

$3.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1781263 Mfr #: U28100.019.0062
Finish: Zinc-PlatedSystem of Measurement: Inch
Head Type: Hex WasherMaterial: Case Hardened Steel
Item: Sheet Metal ScrewHead Angle (Deg.): 0.312"-0.305"
Head Height: 0.120"-0.105"Head Dia.: 0.414"-0.384"
Meets/Exceeds: ASME B18.6.3-2010Driver Size: 5/16"
Drive Type: Slotted/HexSize: #10
Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #10, Length 5/8 In., Drive Type Slotted/Hex, Driver Size 5/16 In., Head Dia. 0.414 In.-0.384 In., Head Height 0.120 In.-0.105 In., Head Angle (Deg.) 0.312 In.-0.305 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.