Sheet Metal Screw, #8, 1-1/2 in., PK100

VALUE BRAND| Zoro #: G1839984| Mfr #: 1MB68

$4.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1839984 Mfr #: 1MB68
Finish: Zinc-PlatedSystem of Measurement: Inch
Head Type: Hex WasherMaterial: Case Hardened Steel
Length: 1-1/2"Item: Sheet Metal Screw
Head Angle (Deg.): 0.250'-0.244"Head Height: 0.110"-0.096"
Head Dia.: 0.348"-0.322"Meets/Exceeds: ASME B18.6.3-2010
Driver Size: 1/4"Drive Type: Slotted/Hex
Size: #8Country of Origin (subject to change): China

Product Description

Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 1-1/2 In., Drive Type Slotted/Hex, Driver Size 1/4 In., Head Dia. 0.348 In.-0.322 In., Head Height 0.110 In.-0.096 In., Head Angle (Deg.) 0.250'-0.244 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.