LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sheet Metal Screw, Flat, #6, 1 in., PK100

VALUE BRAND| Zoro #: G2397674| Mfr #: U26680.013.0100

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397674 Mfr #: U26680.013.0100
Length: 1"System of Measurement: Inch
Meets/Exceeds: ASME B18.6.3-2010Item: Sheet Metal Screw
Finish: Zinc-PlatedHead Height: 0.083" (Ref)
Head Dia.: 0.238 to 0.262Head Type: Flat
Head Angle (Deg.): 82-80Driver Size: #2
Drive Type: PhillipsSize: #6
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #6, Length 1 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.238 to 0.262, Head Height 0.083, Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.