Sheet Metal Screw, Pan, #10, 2 in., PK100

VALUE BRAND| Zoro #: G1905172| Mfr #: 165445

$6.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1905172 Mfr #: 165445
Drive Type: PhillipsSystem of Measurement: Inch
Meets/Exceeds: ASME B18.6.3-2010Head Type: Pan
Driver Size: #2Size: #10
Material: Case Hardened SteelLength: 2"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Head Height: 0.133"-0.122"Head Dia.: 0.357 to 0.373
Country of Origin (subject to change): China

Product Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #10, Length 2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.357 to 0.373, Head Height 0.122 to 0.133, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.