Sheet Metal Screw, Pan, #10, 3/4 in., PK100

VALUE BRAND| Zoro #: G1039674| Mfr #: U26661.019.0075

$2.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039674 Mfr #: U26661.019.0075
Driver Size: #2Drive Type: Combination Slotted/Phillips
Size: #10Material: Case Hardened Steel
Length: 3/4"Item: Sheet Metal Screw
System of Measurement: InchFinish: Zinc-Plated
Head Height: 0.133"-0.122"Head Dia.: 0.373"-0.357"
Meets/Exceeds: ASME B18.6.3-2010Head Type: Pan
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #10, Length 3/4 In., Drive Type Combination Slotted/Phillips, Driver Size #2, Head Dia. 0.373 In.-0.357 In., Head Height 0.133 In.-0.122 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100
Save 15%. Sign up for Z-mail.