Sheet Metal Screw, Pan, #14, 7/8 in., PK100

VALUE BRAND| Zoro #: G2353276| Mfr #: U26660.024.0087

$7.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2353276 Mfr #: U26660.024.0087
Drive Type: PhillipsSystem of Measurement: Inch
Meets/Exceeds: ASME B18.6.3-2010Item: Sheet Metal Screw
Finish: Zinc-PlatedHead Height: 0.169"-0.156"
Head Dia.: 0.476"-0.457"Head Type: Pan
Driver Size: #3Size: #14
Material: Case Hardened SteelLength: 7/8"
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #14, Length 7/8 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.476 In.-0.457 In., Head Height 0.169 In.-0.156 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.