20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sheet Metal Screw, Pan, #6, 3/8 in., PK100

VALUE BRAND| Zoro #: G1477061| Mfr #: U26660.013.0037

$1.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1477061 Mfr #: U26660.013.0037
System of Measurement: InchMeets/Exceeds: ASME B18.6.3-2010
Head Type: PanDriver Size: #2
Drive Type: PhillipsSize: #6
Material: Case Hardened SteelLength: 3/8"
Item: Sheet Metal ScrewHead Height: 0.097"-0.087"
Finish: Zinc-PlatedHead Dia.: 0.270"-0.256"
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #6, Length 3/8 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.270 In.-0.256 In., Head Height 0.097 In.-0.087 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.