JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Sheet Metal Screw, Pan, #8, 2 in., PK100

VALUE BRAND| Zoro #: G0866564| Mfr #: U26660.016.0200

$4.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0866564 Mfr #: U26660.016.0200
Drive Type: PhillipsSystem of Measurement: Inch
Meets/Exceeds: ASME B18.6.3-2010Head Dia.: 0.322"-0.306"
Head Type: PanDriver Size: #2
Size: #8Material: Case Hardened Steel
Length: 2"Item: Sheet Metal Screw
Finish: Zinc-PlatedHead Height: 0.115" to 0.105"
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.322 In.-0.306 In., Head Height 0.115 In.-0.105 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.