Sheet Metal Screw, Pan, #8, 3/8 in., PK100

VALUE BRAND| Zoro #: G1765583| Mfr #: 393205

$2.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1765583 Mfr #: 393205
System of Measurement: InchMeets/Exceeds: ASME B18.6.3-2010
Driver Size: #2Drive Type: Phillips
Size: #8Material: Case Hardened Steel
Length: 3/8"Item: Sheet Metal Screw
Head Height: 0.115"-0.105"Finish: Zinc-Plated
Head Dia.: 0.322"-0.306"Head Type: Pan
Country of Origin (subject to change): China

Product Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 3/8 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.322 In.-0.306 In., Head Height 0.115 In.-0.105 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.