Sheet Metal Screw, Pan, #8, 5/8 in., PK100

VALUE BRAND| Zoro #: G0573011| Mfr #: U26661.016.0062

$2.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573011 Mfr #: U26661.016.0062
Head Type: PanDriver Size: #2
Drive Type: Combination Slotted/PhillipsSize: #8
Material: Case Hardened SteelLength: 5/8"
Item: Sheet Metal ScrewSystem of Measurement: Inch
Finish: Zinc-PlatedHead Height: 0.115" to 0.105"
Head Dia.: 0.322"-0.306"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 5/8 In., Drive Type Combination Slotted/Phillips, Driver Size #2, Head Dia. 0.322 In.-0.306 In., Head Height 0.115 In.-0.105 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.