WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sheet Metl Screw, Hex Washer, #8, 1in, PK100

VALUE BRAND| Zoro #: G1179306| Mfr #: 1MB66

$3.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex Washer
Head Angle (Deg.): 0.250'-0.244"
Head Height: 0.110"-0.096"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1179306 Mfr #: 1MB66
Head Type: Hex WasherHead Angle (Deg.): 0.250'-0.244"
Head Height: 0.110"-0.096"Driver Size: 1/4"
Finish: Zinc-PlatedSize: #8
Meets/Exceeds: ASME B18.6.3-2010Length: 1"
Package Quantity: 100Head Dia.: 0.348"-0.322"
Drive Type: Slotted/HexSystem of Measurement: Inch
Item: Sheet Metal ScrewMaterial: Case Hardened Steel
Country of Origin (subject to change): China

Product Description

Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 1 In., Drive Type Slotted/Hex, Driver Size 1/4 In., Head Dia. 0.348 In.-0.322 In., Head Height 0.110 In.-0.096 In., Head Angle (Deg.) 0.250'-0.244 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews