Sheet Metl Screw, Hex Washr, #10, 1in, PK100

VALUE BRAND| Zoro #: G0276656| Mfr #: 1MB75

$3.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0276656 Mfr #: 1MB75
System of Measurement: InchMaterial: Case Hardened Steel
Head Type: Hex WasherFinish: Zinc-Plated
Head Angle (Deg.): 0.312"-0.305"Head Height: 0.120"-0.105"
Head Dia.: 0.414"-0.384"Meets/Exceeds: ASME B18.6.3-2010
Driver Size: 5/16"Drive Type: Slotted/Hex
Size: #10Length: 1"
Item: Sheet Metal ScrewCountry of Origin (subject to change): China

Product Description

Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #10, Length 1 In., Drive Type Slotted/Hex, Driver Size 5/16 In., Head Dia. 0.414 In.-0.384 In., Head Height 0.120 In.-0.105 In., Head Angle (Deg.) 0.312 In.-0.305 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100
Save 15%. Sign up for Z-mail.