Sheet Metl Screw, Pan, #12, 1-1/2 in., PK100

VALUE BRAND| Zoro #: G1267244| Mfr #: U26660.021.0150

$7.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267244 Mfr #: U26660.021.0150
Meets/Exceeds: ASME B18.6.3-2010Driver Size: #3
Drive Type: PhillipsSize: #12
Material: Case Hardened SteelLength: 1-1/2"
System of Measurement: InchItem: Sheet Metal Screw
Head Height: 0.151"-0.139"Finish: Zinc-Plated
Head Dia.: 0.407 to 0.425Head Type: Pan
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #12, Length 1-1/2 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.407 to 0.425, Head Height 0.139 to 0.151, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.