Sheet, Perf, Al, 40x36, 20ga, 0.188In Dia, Rnd

DIRECT METALS| Zoro #: G0653834| Mfr #: 03032188R250S-36X40

$39.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0653834 Mfr #: 03032188R250S-36X40
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Tensile Strength: 22Item: Perforated Sheet
Yield Strength: 22Width Tolerance: +/-0.125"
Alloy Type: 3003Hardness Scale: Brinell
Typical Hardness: 40Width: 36"
Open Area: 51%Center Spacing: 1/4"
Hole Pattern: StaggeredHole Shape: Round
Hole Dia.: 0.188"Thickness Tolerance: +/-0.0025"
Thickness: 0.032"Length: 40"
Gauge: 20Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Aluminum, 3003, 20 Gauge, Finish Mill, Hole Shape Round, Hole Pattern Staggered, Hole Dia. 0.188 In., Temper H14, Length 40 In., Width 36 In., Thickness 0.032 In., Center Spacing 1/4 In., Open Area 51 Percent, Length Tolerance +/-0.125 In., Width Tolerance +/-0.125 In., Thickness Tolerance +/-0.0025 In., Typical Hardness 40, Hardness Scale Brinell, Tensile Strength 22, Yield Strength 22

Product Reviews

Save 15%. Sign up for Z-mail.