Sheet, Perf, Al, 60 x 36 In, 20 ga, Rnd Cane

DIRECT METALS| Zoro #: G1192405| Mfr #: 06032LINCANE-36X60

$89.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1192405 Mfr #: 06032LINCANE-36X60
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Tensile Strength: 22Item: Perforated Sheet
Yield Strength: 22Width Tolerance: +/-0.125"
Alloy Type: 3003Hardness Scale: Brinell
Typical Hardness: 40Width: 36"
Thickness Tolerance: +/-0.0025"Thickness: 0.032"
Length: 60"Gauge: 20
Open Area: 45%Center Spacing: Special
Hole Pattern: DecorativeHole Shape: Round Cane
Hole Dia.: 0.625, 0.250"Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Aluminum, 3003, 20 Gauge, Finish Mill, Hole Shape Round Cane, Hole Pattern Decorative, Hole Dia. 0.625, 0.250 In., Temper H14, Length 60 In., Width 36 In., Thickness 0.032 In., Center Spacing Special, Open Area 45 Percent, Length Tolerance +/-0.125 In., Width Tolerance +/-0.125 In., Thickness Tolerance +/-0.0025 In., Typical Hardness 40, Hardness Scale Brinell, Tensile Strength 22, Yield Strength 22

Product Reviews

Save 15%. Sign up for Z-mail.