JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sheet, Perf, Poly, 48x32, 0.063T, 0.094 D, Rnd

DIRECT METALS| Zoro #: G1675222| Mfr #: PL063093R188S-48X32

$40.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1675222 Mfr #: PL063093R188S-48X32
Length Tolerance: +/-0.250"Item: Perforated Sheet
Width: 48"Length: 32"
Hole Shape: RoundWidth Tolerance: +/-0.250"
Open Area: 25%Center Spacing: 3/16"
Hole Pattern: StaggeredHole Dia.: 0.094"
Thickness Tolerance: +/-0.005"Thickness: 0.063"
Tensile Strength: 4800Max. Temp.: 200 F
Material: polypropyleneColor: WHITE
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.063", Hole Dia. 0.094", Hole Shape Round, Hole Pattern Staggered, Center Spacing 3/16", Open Area 25%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance +/-0.005", Max. Temp. 200 F, Tensile Strength 4800

Product Reviews

Save 15%. Sign up for Z-mail.