20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sheet, Perf, Poly, 48x32, 0.125T, 0.094 D, Rnd

DIRECT METALS| Zoro #: G1041381| Mfr #: PL125093R188S-48X32

$57.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1041381 Mfr #: PL125093R188S-48X32
Item: Perforated SheetLength: 32"
Material: polypropyleneWidth Tolerance: +/-0.250"
Max. Temp.: 200 FColor: WHITE
Tensile Strength: 4800Length Tolerance: +/-0.250"
Width: 48"Hole Shape: Round
Open Area: 25%Center Spacing: 3/16"
Hole Pattern: StaggeredHole Dia.: 0.094"
Thickness Tolerance: +/-0.006"Thickness: 0.125"
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.094", Hole Shape Round, Hole Pattern Staggered, Center Spacing 3/16", Open Area 25%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance +/-0.006", Max. Temp. 200 F, Tensile Strength 4800
Save 15%. Sign up for Z-mail.