LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sheet, Perf, Poly, 48x32, 0.125T, 0.125 D, Rnd

DIRECT METALS| Zoro #: G2476013| Mfr #: PL125125R250S-48X32

$62.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476013 Mfr #: PL125125R250S-48X32
Material: polypropyleneHole Shape: Round
Color: whiteLength: 32"
Tensile Strength: 4800Width: 48"
Max. Temp.: 200 FWidth Tolerance: +/-0.250"
Length Tolerance: +/-0.250"Item: Perforated Sheet
Thickness: 0.125"Open Area: 23%
Center Spacing: 1/4"Hole Pattern: Staggered
Hole Dia.: 0.125"Thickness Tolerance: +/-0.006"
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.125", Hole Shape Round, Hole Pattern Staggered, Center Spacing 1/4", Open Area 23%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance +/-0.006", Max. Temp. 200 F, Tensile Strength 4800

Product Reviews

Save 15%. Sign up for Z-mail.