20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sheet, Perf, Poly, 48x32, 0.125T, 0.188 D, Rnd

DIRECT METALS| Zoro #: G2173123| Mfr #: PL125188R313S-48X32

$56.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2173123 Mfr #: PL125188R313S-48X32
Length Tolerance: +/-0.250"Max. Temp.: 200 F
Hole Shape: RoundItem: Perforated Sheet
Length: 32"Material: polypropylene
Tensile Strength: 4800Color: WHITE
Width Tolerance: +/-0.250"Width: 48"
Open Area: 32%Center Spacing: 5/16"
Hole Pattern: StaggeredHole Dia.: 0.188"
Thickness Tolerance: +/-0.006"Thickness: 0.125"
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.188", Hole Shape Round, Hole Pattern Staggered, Center Spacing 5/16", Open Area 32%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance +/-0.006", Max. Temp. 200 F, Tensile Strength 4800

Product Reviews

Save 15%. Sign up for Z-mail.