Sheet, Perf, Poly, 48x32, 0.125T, 0.188 D, Rnd

DIRECT METALS| Zoro #: G2340615| Mfr #: PL125188R500T-48X32

$46.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2340615 Mfr #: PL125188R500T-48X32
Item: Perforated SheetWidth: 48"
Width Tolerance: +/-0.250"Length: 32"
Hole Shape: RoundLength Tolerance: +/-0.250"
Open Area: 10%Center Spacing: 1/2"
Hole Pattern: StraightHole Dia.: 0.188"
Thickness Tolerance: +/-0.006"Thickness: 0.125"
Tensile Strength: 4800Max. Temp.: 200 F
Material: polypropyleneColor: WHITE
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.188", Hole Shape Round, Hole Pattern Straight, Center Spacing 1/2", Open Area 10%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance +/-0.006", Max. Temp. 200 F, Tensile Strength 4800

Product Reviews

Save 15%. Sign up for Z-mail.