20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sheet, Perf, Poly, 48x32, 0.125T, 0.250 D, Rnd

DIRECT METALS| Zoro #: G2154853| Mfr #: PL125250R500T-48X32

$46.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2154853 Mfr #: PL125250R500T-48X32
Length Tolerance: +/-0.250"Max. Temp.: 200 F
Hole Shape: RoundItem: Perforated Sheet
Length: 32"Material: polypropylene
Tensile Strength: 4800Color: WHITE
Width Tolerance: +/-0.250"Width: 48"
Open Area: 20%Center Spacing: 1/2"
Hole Pattern: StraightHole Dia.: 0.250"
Thickness Tolerance: +/-0.006"Thickness: 0.125"
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.250", Hole Shape Round, Hole Pattern Straight, Center Spacing 1/2", Open Area 20%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance +/-0.006", Max. Temp. 200 F, Tensile Strength 4800

Product Reviews

Save 15%. Sign up for Z-mail.