Sheet, Perf, Poly, 48x32, 0.188T, 0.125 D, Rnd

DIRECT METALS| Zoro #: G0820811| Mfr #: PL188125R250S-48X32

$67.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0820811 Mfr #: PL188125R250S-48X32
Length Tolerance: +/-0.250"Max. Temp.: 200 F
Hole Shape: RoundItem: Perforated Sheet
Length: 32"Material: Polypropylene
Tensile Strength: 4800Color: White
Width Tolerance: +/-0.250"Width: 48"
Hole Dia.: 0.125"Thickness Tolerance: -0.010/+0.015"
Thickness: 0.188"Open Area: 23%
Center Spacing: 1/4"Hole Pattern: Staggered
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.188", Hole Dia. 0.125", Hole Shape Round, Hole Pattern Staggered, Center Spacing 1/4", Open Area 23%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance -0.010/+0.015", Max. Temp. 200 F, Tensile Strength 4800

Product Reviews

Save 15%. Sign up for Z-mail.