Sheet, Perf, Poly, 48x32, 0.250T, 0.250 D, Rnd

DIRECT METALS| Zoro #: G2072935| Mfr #: PL250250R500T-48X32

$89.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2072935 Mfr #: PL250250R500T-48X32
Item: Perforated SheetLength: 32"
Material: polypropyleneWidth Tolerance: +/-0.250"
Max. Temp.: 200 FColor: WHITE
Tensile Strength: 4800Length Tolerance: +/-0.250"
Width: 48"Hole Shape: Round
Thickness: 0.250"Open Area: 20%
Center Spacing: 1/2"Hole Pattern: Straight
Hole Dia.: 0.250"Thickness Tolerance: -0.010/+0.015"
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.250", Hole Dia. 0.250", Hole Shape Round, Hole Pattern Straight, Center Spacing 1/2", Open Area 20%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance -0.010/+0.015", Max. Temp. 200 F, Tensile Strength 4800
Save 15%. Sign up for Z-mail.