20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sheet, Perf, PVC, 48x32, 0.063 T, 0.125 D, Rnd

VALUE BRAND| Zoro #: G1870775| Mfr #: PP063125R188S-48X32

$51.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1870775 Mfr #: PP063125R188S-48X32
Length Tolerance: +/-0.250"Hole Shape: Round
Item: Perforated SheetLength: 32"
Width Tolerance: +/-0.250"Width: 48"
Hole Dia.: 0.125"Thickness Tolerance: +/-0.005"
Thickness: 0.063"Tensile Strength: 7500
Max. Temp.: 140 FMaterial: PVC
Color: GrayOpen Area: 40%
Center Spacing: 3/16"Hole Pattern: Staggered
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, PVC, Gray Color, Length 48", 32" Width, Thickness 0.063", Hole Dia. 0.125", Hole Shape Round, Hole Pattern Staggered, Center Spacing 3/16", Open Area 40%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance +/-0.005", Max. Temp. 140 F, Tensile Strength 7500

Product Reviews

Save 15%. Sign up for Z-mail.