Sheet, Perf, PVC, 48x32, 0.125 T, 0.125 D, Rnd

VALUE BRAND| Zoro #: G1107443| Mfr #: PP125125R188S-48X32

$64.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1107443 Mfr #: PP125125R188S-48X32
Length Tolerance: +/-0.250"Hole Shape: Round
Item: Perforated SheetLength: 32"
Width Tolerance: +/-0.250"Width: 48"
Hole Pattern: StaggeredHole Dia.: 0.125"
Thickness Tolerance: +/-0.006"Thickness: 0.125"
Tensile Strength: 7500Max. Temp.: 140 F
Material: PVCColor: Gray
Open Area: 40%Center Spacing: 3/16"
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, PVC, Gray Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.125", Hole Shape Round, Hole Pattern Staggered, Center Spacing 3/16", Open Area 40%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance +/-0.006", Max. Temp. 140 F, Tensile Strength 7500

Product Reviews

Save 15%. Sign up for Z-mail.