Sheet, Perf, PVC, 48x32, 0.125 T, 0.188 D, Rnd

VALUE BRAND| Zoro #: G1788902| Mfr #: PP125188R313S-48X32

$65.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1788902 Mfr #: PP125188R313S-48X32
Length Tolerance: +/-0.250"Hole Shape: Round
Item: Perforated SheetLength: 32"
Width Tolerance: +/-0.250"Width: 48"
Color: GrayOpen Area: 32%
Center Spacing: 5/16"Hole Pattern: Staggered
Hole Dia.: 0.188"Thickness Tolerance: +/-0.006"
Thickness: 0.125"Tensile Strength: 7500
Max. Temp.: 140 FMaterial: PVC
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, PVC, Gray Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.188", Hole Shape Round, Hole Pattern Staggered, Center Spacing 5/16", Open Area 32%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance +/-0.006", Max. Temp. 140 F, Tensile Strength 7500

Product Reviews

Save 15%. Sign up for Z-mail.