JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sheet, Perf, PVC, 48x32, 0.188 T, 0.188 D, Rnd

DIRECT METALS| Zoro #: G1262037| Mfr #: PP188188R313S-48X32

$79.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1262037 Mfr #: PP188188R313S-48X32
Length Tolerance: +/-0.250"Length: 32"
Hole Shape: RoundWidth: 48"
Width Tolerance: +/-0.250"Item: Perforated Sheet
Open Area: 32%Center Spacing: 5/16"
Hole Pattern: StaggeredHole Dia.: 0.188"
Thickness Tolerance: -0.010/+0.015"Thickness: 0.188"
Tensile Strength: 7500Max. Temp.: 140 F
Material: PVCColor: Gray
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, PVC, Gray Color, Length 48", 32" Width, Thickness 0.188", Hole Dia. 0.188", Hole Shape Round, Hole Pattern Staggered, Center Spacing 5/16", Open Area 32%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance -0.010/+0.015", Max. Temp. 140 F, Tensile Strength 7500
Save 15%. Sign up for Z-mail.