Sheet, Perf, PVC, 48x32, 0.188 T, 0.375 D, Rnd

DIRECT METALS| Zoro #: G1790993| Mfr #: PP188375R563S-48X32

$99.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1790993 Mfr #: PP188375R563S-48X32
Length Tolerance: +/-0.250"Max. Temp.: 140 F
Hole Shape: RoundThickness Tolerance: -0.010/+0.015"
Item: Perforated SheetLength: 32"
Material: PVCTensile Strength: 7500
Color: GrayWidth Tolerance: +/-0.250"
Hole Pattern: StaggeredWidth: 48"
Open Area: 40%Center Spacing: 9/16"
Hole Dia.: 0.375"Thickness: 0.188"
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, PVC, Gray Color, Length 48", 32" Width, Thickness 0.188", Hole Dia. 0.375", Hole Shape Round, Hole Pattern Staggered, Center Spacing 9/16", Open Area 40%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance -0.010/+0.015", Max. Temp. 140 F, Tensile Strength 7500

Product Reviews

Save 15%. Sign up for Z-mail.