JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sheet, Perf, PVC, 48x32, 0.250 T, 0.250 D, Rnd

DIRECT METALS| Zoro #: G1289881| Mfr #: PP250250R500S-48X32

$528.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289881 Mfr #: PP250250R500S-48X32
Hole Shape: RoundWidth Tolerance: +/-0.250"
Length Tolerance: +/-0.250"Width: 48"
Item: Perforated SheetLength: 32"
Hole Pattern: StraightHole Dia.: 0.250"
Thickness Tolerance: -0.010/+0.015"Thickness: 0.250"
Tensile Strength: 7500Max. Temp.: 140 F
Material: PVCColor: Gray
Open Area: 20%Center Spacing: 1/2"
Country of Origin (subject to change): United States

Product Description

Perforated Sheet, PVC, Gray Color, Length 48", 32" Width, Thickness 0.250", Hole Dia. 0.250", Hole Shape Round, Hole Pattern Straight, Center Spacing 1/2", Open Area 20%, Length Tolerance +/-0.250", Width Tolerance +/-0.250", Thickness Tolerance -0.010/+0.015", Max. Temp. 140 F, Tensile Strength 7500

Product Reviews

Save 15%. Sign up for Z-mail.