Sheet, Perf, SS, 40x36, 20 ga, 0.156 Dia, Rnd

DIRECT METALS| Zoro #: G1589052| Mfr #: 0420G156R188S-36X40

$85.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589052 Mfr #: 0420G156R188S-36X40
Temper: AnnealedLength Tolerance: +/-0.125"
Typical Hardness: B90Alloy Type: 304
Material: stainless steelWidth: 36"
Width Tolerance: +/-0.125"Finish: 2B
Hole Pattern: StaggeredHole Shape: Round
Item: Perforated SheetYield Strength: 35
Length: 40"Hardness Scale: Rockwell
Tensile Strength: 85Open Area: 63%
Center Spacing: 3/16"Hole Dia.: 0.156"
Thickness Tolerance: +/-0.002"Thickness: 0.036"
Gauge: 20Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Stainless Steel, 2B Finish, Alloy Type 304, Annealed Temper, Length 40", Width 36", Thickness 0.036", Gauge 20, Hole Dia. 0.156", Hole Shape Round, Hole Pattern Staggered, Center Spacing 3/16", Open Area 63%, Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.002", Typical Hardness B90, Hardness Scale Rockwell, Tensile Strength 85, Yield Strength 35

Product Reviews

Save 15%. Sign up for Z-mail.