JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sheet, Perf, SS, 40x36, 20 ga, 0.188 Dia, Rnd

DIRECT METALS| Zoro #: G0658034| Mfr #: 0420G188R250S-36X40

$93.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0658034 Mfr #: 0420G188R250S-36X40
Width: 36"Item: Perforated Sheet
Length Tolerance: +/-0.125"Hardness Scale: Rockwell
Yield Strength: 35Length: 40"
Hole Shape: RoundAlloy Type: 304
Material: stainless steelTemper: Annealed
Hole Pattern: StaggeredFinish: 2B
Width Tolerance: +/-0.125"Tensile Strength: 85
Typical Hardness: B90Open Area: 51%
Center Spacing: 1/4"Hole Dia.: 0.188"
Thickness Tolerance: +/-0.002"Thickness: 0.036"
Gauge: 20Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Stainless Steel, 2B Finish, Alloy Type 304, Annealed Temper, Length 40", Width 36", Thickness 0.036", Gauge 20, Hole Dia. 0.188", Hole Shape Round, Hole Pattern Staggered, Center Spacing 1/4", Open Area 51%, Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.002", Typical Hardness B90, Hardness Scale Rockwell, Tensile Strength 85, Yield Strength 35

Product Reviews

Save 15%. Sign up for Z-mail.