Sheet, Perf, SS, 40x36, 22 ga, 0.125 Dia, Rnd

DIRECT METALS| Zoro #: G1875596| Mfr #: 0422G125R188S-36X40

$85.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875596 Mfr #: 0422G125R188S-36X40
Length Tolerance: +/-0.125"Hole Shape: Round
Temper: AnnealedFinish: 2B
Hole Pattern: StaggeredLength: 40"
Material: stainless steelTensile Strength: 85
Item: Perforated SheetYield Strength: 35
Width Tolerance: +/-0.125"Alloy Type: 304
Hardness Scale: RockwellTypical Hardness: B90
Width: 36"Open Area: 40%
Center Spacing: 3/16"Hole Dia.: 0.125"
Thickness Tolerance: +/-0.002"Thickness: 0.030"
Gauge: 22Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Stainless Steel, 2B Finish, Alloy Type 304, Annealed Temper, Length 40", Width 36", Thickness 0.030", Gauge 22, Hole Dia. 0.125", Hole Shape Round, Hole Pattern Staggered, Center Spacing 3/16", Open Area 40%, Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.002", Typical Hardness B90, Hardness Scale Rockwell, Tensile Strength 85, Yield Strength 35

Product Reviews

Save 15%. Sign up for Z-mail.