Sheet, Perf, Stl, 40x36, 16 ga, 0.063 Dia, Rnd

DIRECT METALS| Zoro #: G2347511| Mfr #: 0116G063R109S-36X40

$66.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2347511 Mfr #: 0116G063R109S-36X40
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: +/-0.005"
Length: 40"Material: Carbon Steel
Tensile Strength: 49, 000Thickness: 0.060"
Item: Perforated SheetGauge: 16
Yield Strength: 42, 000Width Tolerance: +0.250"
Alloy Type: 1008Hardness Scale: Brinnell
Typical Hardness: 95, 000Width: 36"
Open Area: 30%Center Spacing: 7/64"
Hole Pattern: StaggeredHole Shape: Round
Hole Dia.: 0.063"Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36", Thickness 0.060", Gauge 16, Hole Dia. 0.063", Hole Shape Round, Hole Pattern Staggered, Center Spacing 7/64", Open Area 30%, Length Tolerance +/-0.125", Width Tolerance +0.250", Thickness Tolerance +/-0.005", Typical Hardness 95, 000, Hardness Scale Brinnell, Tensile Strength 49, 000, Yield Strength 42, 000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.