- Home
- /
- Raw Materials
- /
- Carbon Steel
- /
- Carbon Steel Sheets
- /
- Sheet, Perf, Stl, 40x36, 16 ga, 0.156 Dia, Rnd
Shop Alternate Products
This Product is Discontinued
Zoro Select
Sheet, Perf, Stl, 40x36, 16 ga, 0.156 Dia, Rnd (Discontinued)
Mfr # 0116G156R218S-36X40
Zoro # G1681741
This Product is Discontinued
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.06 in
- Material Carbon Steel
- Temper Cold Rolled
Customers Also Purchased
- Brand Zoro Select
-
MFR #
0116G156R218S-36X40
-
Zoro #
G1681741
- Country of Origin India
- Category Carbon Steel Sheets
Dimensions
Length | 40 in |
Width | 36 in |
Hole Dia. | 0.156 in |
Width Tolerance | +0.250 in |
Length Tolerance | +/-0.125 in |
Overall Length | 40 in |
Nominal Size (WxL) | 36 in x 40 in |
Hole Diameter | 0.156 in |
Overall Width | 36 in |
Details
Thickness | 0.06 in |
Material | Carbon Steel |
Temper | Cold Rolled |
Hole Shape | Round |
Alloy Type | 1008 |
Gauge | 16 ga |
Finish | Mill |
Yield Strength | 42,000 psi |
Item | 1008 Carbon Steel Rectangular Perforated Sheet |
Typical Hardness | 95,000 |
Hardness Scale | Brinnell |
Open Area | 46 % |
Thickness Tolerance | +/-0.005 in |
Tensile Strength | 49,000 psi |
Hole Pattern | Staggered |
Center Spacing | 0.22 in |
Standards | ISO 9001:2015 |
Shape | Rectangular Perforated Sheet |
Fabrication | Cold Finished |
Material Grade | 1008 |
Heat Treatable | Yes |
Heat Treatment | Tempered |
Machinability | Not Rated |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
1008 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade 1008, Open Area 46 Percent, Thickness 0.06 in, Overall Length 40 in, Overall Width 36 in, Hole Diameter 0.156 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.22 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Cold Finished, Machinability Not Rated, Standards ISO 9001:2015, Tensile Strength 49,000 psi, Heat Treatable Yes, Heat Treatment Tempered, Brinell Hardness 95