Sheet, Perf, Stl, 40x36, 18 ga, 0.063 Dia, Rnd

DIRECT METALS| Zoro #: G2031382| Mfr #: 0118G063R109S-36X40

$59.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2031382 Mfr #: 0118G063R109S-36X40
Temper: Cold RolledGauge: 18
Yield Strength: 42, 000Finish: Mill
Tensile Strength: 49, 000Length Tolerance: +/-0.125"
Length: 40"Alloy Type: 1008
Thickness: 0.048"Hardness Scale: Brinnell
Item: Perforated SheetMaterial: Carbon Steel
Width Tolerance: +0.250"Typical Hardness: 95, 000
Width: 36"Thickness Tolerance: +/-0.004"
Open Area: 30%Center Spacing: 7/64"
Hole Pattern: StaggeredHole Shape: Round
Hole Dia.: 0.063"Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36", Thickness 0.048", Gauge 18, Hole Dia. 0.063", Hole Shape Round, Hole Pattern Staggered, Center Spacing 7/64", Open Area 30%, Length Tolerance +/-0.125", Width Tolerance +0.250", Thickness Tolerance +/-0.004", Typical Hardness 95,000, Hardness Scale Brinnell, Tensile Strength 49,000, Yield Strength 42,000

Product Reviews

Save 15%. Sign up for Z-mail.