Sheet, Perf, Stl, 40x36, 20 ga, 0.063 Dia, Rnd

DIRECT METALS| Zoro #: G1862244| Mfr #: 0120G063R093S-36X40

$45.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862244 Mfr #: 0120G063R093S-36X40
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: +/-0.003"
Material: Carbon SteelTensile Strength: 49, 000
Thickness: 0.036"Item: Perforated Sheet
Gauge: 20Yield Strength: 42, 000
Width Tolerance: +0.250"Alloy Type: 1008
Hardness Scale: BrinnellTypical Hardness: 95, 000
Width: 36"Hole Pattern: Staggered
Hole Shape: RoundHole Dia.: 0.063"
Length: 40"Open Area: 41%
Center Spacing: 3/32"Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36", Thickness 0.036", Gauge 20, Hole Dia. 0.063", Hole Shape Round, Hole Pattern Staggered, Center Spacing 3/32", Open Area 41%, Length Tolerance +/-0.125", Width Tolerance +0.250", Thickness Tolerance +/-0.003", Typical Hardness 95, 000, Hardness Scale Brinnell, Tensile Strength 49, 000, Yield Strength 42, 000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.