JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Sheet, Perf, Stl, 40x36, 20 ga, 0.094 Dia, Rnd

DIRECT METALS| Zoro #: G1830717| Mfr #: 0120G093R156S-36X40

$40.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830717 Mfr #: 0120G093R156S-36X40
Tensile Strength: 49, 000Width: 36"
Yield Strength: 42, 000Temper: Cold Rolled
Material: Carbon SteelThickness Tolerance: +/-0.003"
Alloy Type: 1008Item: Perforated Sheet
Hardness Scale: BrinnellLength Tolerance: +/-0.125"
Thickness: 0.036"Width Tolerance: +0.250"
Typical Hardness: 95, 000Gauge: 20
Finish: MillHole Pattern: Staggered
Hole Shape: RoundHole Dia.: 0.094"
Length: 40"Open Area: 33%
Center Spacing: 5/32"Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36", Thickness 0.036", Gauge 20, Hole Dia. 0.094", Hole Shape Round, Hole Pattern Staggered, Center Spacing 5/32", Open Area 33%, Length Tolerance +/-0.125", Width Tolerance +0.250", Thickness Tolerance +/-0.003", Typical Hardness 95,000, Hardness Scale Brinnell, Tensile Strength 49,000, Yield Strength 42,000

Product Reviews

Save 15%. Sign up for Z-mail.